1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Micrometers/
  4. Depth Micrometers
129 Series Interchangeable Rod Depth Micrometers
0
1
2

129 Series Interchangeable Rod Depth Micrometers


Select
Select
See all variants from
£179.99

Inc VAT (20%)

Up to 4% off

See all variants from £179.99

Description

The interchangeable rod depth micrometer is available as standard mechanical, mechanical digital and electronic digimatic (see separate digimatic entry). All models have hardened tool steel bases. Measuring rods are ground and micro-lapped on the faces. The sleeve and thimble are satin-chrome finished. Rod diameters are .157" (4mm) and are adjustable in either direction for calibration and wear compensation.

Accuracy: Rod diameter: 4mm.
Measuring length per rod: 1" (25mm).
Instrument error: ±3µm.
Flatness of reference face (bottom face of base):
1.3µm for 60mm/2.5" base. 2µm for 100mm/4" base.

See full description

Feature Attributes

Display Type:

Analogue

Micrometer Head Feed:

+/-0.003 mm

Additional Features:

Provides Flexible Depth Measurement Over a Wide Range Using Interchangeable Rods

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome