Inc VAT (20%)
The six rods are adjustable in either direction for calibration and wear compensation.
Base length: 100mm.
Rod: diameter 4mm.
Measuring length per rod: 1"/25mm.
Power supply: battery 1x SR44
Order Code PAN- 904-5020K supplied.
Accuracy:
Flatness of reference face (base): 2µm.
Flatness of measuring face of rod: 0.3µm.
Parallelism between reference face and measuring face: (4+L/50)µm (fraction rounded up).
Zero point error of rod: ±(2+L/75)µm (fraction rounded up).
Instrument error: ±3µm.
Resolution: 0.001mm/0.00005"
System of Measurement:
Imperial,Metric
Micrometer Head Feed:
+/-0.003 mm
Graduation:
0.001 mm
Display Type:
Digital
Additional Features:
Battery life approx. 2.4 years
Base Size:
101.6 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy