Inc VAT (20%)
Fixed depth rod, 6.5mm diameter. Fitted with a speeder type ratchet and lock screw. All comply with BS6468.
Standards Met:
BS6468:1984
Number of Rods:
1
Display Type:
Analogue
Additional Features:
Fitted with a Speeder Type Ratchet and Lock Screw
Base Size:
63.5 mm
Product Type:
Depth Micrometer
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy