1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Micrometers/
  4. Depth Micrometers
891 Series Traditional Depth Gauge Micrometer

891 Series Traditional Depth Gauge Micrometer


5 Variants From
£199.99

Inc VAT (20%)

See 5 Product Variants
£199.99

Description

- Interchangeable depth rods, 4.5mm diameter. All comply with BS6468.
- Base 16mm / 0.63" wide.

Feature Attributes

Additional Features:

Interchangeable Depth Rod

Display Type:

Analogue

Base Size:

63.5 mm

Standards Met:

BS6468:1984

Product Type:

Depth Micrometer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome