1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Micrometers/
  4. Depth Micrometers
892 Series Traditional Depth Gauge Micrometer

892 Series Traditional Depth Gauge Micrometer


5 Variants From
£209.99

Inc VAT (20%)

See 5 Product Variants
£209.99

Description

Interchangeable depth rods, 4.5mm diameter. All comply with BS6468.

Feature Attributes

Standards Met:

BS6468:1984

Display Type:

Analogue

Additional Features:

Interchangeable Depth Rod

Base Size:

100 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome