1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Micrometers/
  4. Depth Micrometers
Fixed Rod Depth Micrometers
0
1

Fixed Rod Depth Micrometers


2 Variants From
£46.99

Inc VAT (20%)

See 2 Product Variants
£46.99

Description

Ideal for low-range measurements, this non-digital depth micrometer has a 63 or 100mm hardened tool steel base and satin chrome finish. Includes a 'constant force attachment' for use when fitting the interchangeable rods and supplied in a handy case.

Feature Attributes

Display Type:

Analogue

Measurement Range:

0 - 25 mm

Micrometer Head Feed:

+/-0.004 mm

System of Measurement:

Metric

Graduation:

0.01 mm

Number of Rods:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome