1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Calipers/
  4. Dial Calipers
Leg Type Dial Calipers
0
1
2
3

Leg Type Dial Calipers


2 Variants From
£66.99

Inc VAT (20%)

See 2 Product Variants
£66.99

Description

Leg type dial calipers used for measuring diameters and narrow grooves in hard to reach places.

Internal specifications: range: 55 - 75mm, graduation: 0.01mm, groove depth: 8mm, groove width: 3mm, maximum reach: 100mm.
External specifications: range: 0 - 20mm, graduation: 0.01mm, groove depth: 6mm, groove width: 3mm, throat depth: 60mm.

See full description

Feature Attributes

System of Measurement:

Metric

Resolution:

0.010 mm

Accuracy:

+/-0.010 mm

Caliper Type:

Dial Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome