1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Calipers/
  4. Digital Calipers
Calipers, Digital 500 Series Absolute Coolant Proof Data Output
0
1

Calipers, Digital 500 Series Absolute Coolant Proof Data Output


2 Variants From
£209.99

Inc VAT (20%)

Up to 3% off
See 2 Product Variants
£209.99

Description

IP67 inside/outside digital caliper with depth bar and ABSOLUTE scale. Superb resistance to water, oil, dust and coolant, making it ideal for tough workshop applications.Easy to read LCD display. internal, external, height and step measurement (quadri feature). Inch/metric conversion. Origin setting with intelligent memory that retains this setting even with the power off. Zero setting.
No overspeed error. Locknut.
Extra batteries available - Order Code ENR -904-0150K.

Feature Attributes

Resolution:

0.01 mm

Material:

Stainless Steel

Measures:

External,Internal

Measurement Range:

0 - 300 mm

Standards Met:

IP67

System of Measurement:

Imperial,Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome