1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Calipers/
  4. Digital Calipers
Coolant-Proof Digital Calipers

Coolant-Proof Digital Calipers


Select
Select
See all variants from
£69.99

Inc VAT (20%)


See all variants from £69.99

Description

Coolant-Proof digital calipers available in a range of sizes which can be used for inside, outside, depth and step measuring.

Features and Benefits
• Coolant, water and dust proof to IP67 level
• Large LCD display
• Fast response speed
• Dual readout in mm and inch

Approvals
• REACH
• ROHS

Standards
• EN 61326-1:2013
• EN 61326-2-2:2013

See full description

Feature Attributes

Measures:

Depth,External,Internal,Step

Material:

Stainless Steel

Caliper Type:

Digital Calipers

Product Type:

Digital Caliper

Display Type:

LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome