IP67 150mm Twin CAL + Depth Gauge

IP67 150mm Twin CAL + Depth Gauge

Order Code: ZT1017008X

£189.99 Inc VAT (20%)


Description

These calipers have the highest IP67 standard protection against liquids and dust and a large LCD screen ever with 11 mm digits. Soft touch feature for smooth measurements. ABS measuring mode.
Resolution 0.01mm / 0.0005"
Protection IP67

Specifications for IP67 150mm Twin CAL + Depth Gauge
  • Resolution
    0.01mm
  • Additional Features
    Soft touch
  • Measurement Range
    0 - 150mm
  • MFR Part No.
    00530319
  • Standards Met
    IP67
  • Measures
    Internal
    Depth
    External
  • Accuracy
    +/-0.02mm
  • System of Measurement
    Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome