Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Micrometers
Digital External Micrometers
293-354-30 Digimatic Digital Micrometer IP65 SPC Data Output 200-225mm (8-9")
By Mitutoyo
Order Code:
ZT4933752S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/digital-external-micrometers/293-354-30-digimatic-digital-micrometer-ip65-spc-data-output-200-225mm-8-9-inch/p/ZT4933752S
Add to quotation
View all Digital External Micrometers
Description
Mitutoyo 293-354-30 Digimatic Digital Micrometer IP65 SPC Data Output 200-225mm (8-9")
Specifications
Specifications for 293-354-30 Digimatic Digital Micrometer IP65 SPC Data Output 200-225mm (8-9")
Display Type
Digital
Data Output
SPC
Product Type
Digital Micrometer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome