468-271 Digital 3-Point IP65 Internal Micrometer 63.5-76.2mm (2.5-3")

468-271 Digital 3-Point IP65 Internal Micrometer 63.5-76.2mm (2.5-3")

Order Code: ZT4932192S

£1,239.99 Inc VAT (20%)


Description

Mitutoyo 468-271 Digital 3-Point IP65 Internal Micrometer 63.5-76.2mm (2.5-3")

Specifications for 468-271 Digital 3-Point IP65 Internal Micrometer 63.5-76.2mm (2.5-3")
  • Product Type
    Internal Micrometer
  • Display Type
    Digital

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome