MW200 Digital External Micrometers

MW200 Digital External Micrometers


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Hammertone finished frame with high quality insulated grip. Tapered for easier access. Carbide measuring faces and constant force ratchet on thimble. Protected to IP54. Functions: mm/inch conversion, ABS/INC, zero setting.

Carbide measuring faces. Ball attachment included.
Resolution: 0.001mm/0.00005".

See full description

Feature Attributes

Ingress Protection Rating (IP Rating):
IP54
Additional Features:
Hammertone Finished Frame with High Quality Insulated Grip,Tungsten Carbide Measuring Faces and Constant Force Ratchet on Thimble,LCD Display
Resolution:
0.001 mm
System of Measurement:
Metric,Imperial
Includes:
Ball Attachment,Plastic Box
Standards Met:
DIN 863

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome