MW201 Digital External Micrometers

MW201 Digital External Micrometers


Select
£129.99 Inc VAT (20%)


See all variants from £129.99

Description

Protected to IP54 spec. with a rugged steel design, large LCD display. ABSolute and Incremental measuring modes. Carbide measuring faces. Ball attachment included.
Resolution: 0.001mm/0.00005".

Feature Attributes

Standards Met:
DIN 863
Includes:
Plastic Box,Ball Attachment
Resolution:
0.001 mm
Additional Features:
Rugged Steel Design,Absolute and Incremental Modes,Carbide Measuring Faces,LCD Display
System of Measurement:
Imperial,Metric
Ingress Protection Rating (IP Rating):
IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome