MW202 Digital Absolute Snap Micrometers

MW202 Digital Absolute Snap Micrometers


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

Absolute measuring system with RS232 digimatic output. Non rotating spindle with CR2032 battery. Constant measuring force with quick & repeatable measurement.

Feature Attributes

Data Output:
RS232 Digimatic Output
Resolution:
0.001 mm
Ingress Protection Rating (IP Rating):
IP54
Includes:
CR2032 Battery(1)
System of Measurement:
Imperial,Metric
Additional Features:
Constant Measuring Force,Quick and Repeatable Measurement,Non Rotating Spindle,Absolute Measuring System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome