Imperial Feeler Stock Strip


£1.09 Inc VAT (20%)
Up to 8% off

See 16 Product Variants
£1.09

Description

Imperial feeler stock strips are a cost effective way to check spacing gaps of machinery during set-up and repair. Made from tempered steel for durability each piece marked with thickness and with convenient 3/16" (5mm) hole for hanging.

Features and Benefits
• Tempered steel construction for durability
• 12" long, 1/2" wide feeler stock strips with rounded ends
• Each piece marked with thickness and with 3/16" hanging hole

Typical Applications
• Engineering
• Manufacturing

Feature Attributes

Number of Blades:
1 Roll
Additional Features:
1/2" Wide
Blade Length:
12 in
Material:
Steel
System of Measurement:
Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome