Inc VAT (20%)
The MSA Altair maintenance-free single gas monitors are available in a variety of gas monitor models. The units are designed to notify users of gas monitoring results and provides both audible and visible alarms which include a screen reading and bright LED lights. These notifications are set up to inform both the users and those nearby of the environmental conditions. The units feature the patented MSA-built button cell toxic gas sensors which utilise a stainless steel construction that virtually eliminates sensor leakage. Housed in a thick rubberised casing allows the monitors to survive accidental drops and being IP67 dust and water resistant allows for increased durability and lifetime.
Features and Benefits
• Maintenance-free monitors with long lasting Lithium batteries allow for quick and easy set up for use
• Visual and audible notifications allow for easy reading and alerts to both the user and those nearby
• Thick rubberised casing with IP67 dust and water resistance increases durability and lifetime
Colour:
Black
Working Temperature:
-20 to 50 °C
Display:
Yes
Ingress Protection Rating:
IP67
Battery Type:
Lithium
Power Source:
Battery
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy