Damp Moisture Meter LCD Display

Damp Moisture Meter LCD Display

Order Code: ZT1279013P

£32.99 Inc VAT (20%)


Description

A Faithfull small pocket sized damp and moisture meter that can be used to measure the moisture content in timber, paper, cardboard and hard materials such as mortar, concrete and plaster. The moisture content is displayed as a percentage reading on the LCD digital display that is equipped with a backlit function for use in dark environments. The meter can also be used to measure the ambient temperature and is compact, portable and easy to use. The meter is supplied in with a probe cover for safe storage when not in use. Features:Clear easy to read LCD display.Accurate moisture measurement.Works on hard and soft materials.Auto power-off.Low battery indication.4 x LR44 Batteries included. Probe cover for safe storage. SPECIFICATION: Measurement Range:Wood: 6-42%, Material: 0.2-2.0%, Temperature: 0-40deg;C.Resolution:Wood: 1%, Material: 0.1%, Temperature: 1deg;C/2deg;F.

See full description
Specifications for Damp Moisture Meter LCD Display
  • MFR Part No.
    EM4806
  • Range
    0.2-2%
  • Battery Type
    4 x LR44 (supplied)
  • Detection Range (Wood)
    6-42%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome