Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Optical Equipment
Inspection Mirrors & Magnifiers
Value 3.25X Biconvex 45mm
By Eschenbach
Order Code:
ZT5577364S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 +
£8.09
10%
1
Add to basket
Get it by
Mon, 10th Feb
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/inspection-mirrors-and-magnifiers/value-3-25x-biconvex-45mm/p/ZT5577364S
Add to quotation
View all Inspection Mirrors & Magnifiers
Description
Value 3.25x biconvex 45mm
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Value 3.25X Biconvex 45mm
Diameter
45mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome