50kg MAG Lever Type Base

50kg MAG Lever Type Base

Order Code: ZT1017396X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%

Order by 12pm, get it Tomorrow

Description

Fitted as standard to KEN- 333-2030K, - 2050K and - 2110K two magnetic faces, bottom and back face. Large vee for curved surfaces.
Threaded: M8 x 1.25mm.
Base dimensions: 60 x 50 x 55mm.
Magnetic pull: 50kg.

See full description
Specifications for 50kg MAG Lever Type Base
  • MFR Part No.
    E905/WF
  • Depth
    55mm
  • Height
    60mm
  • Width
    50mm
  • Weight
    850g
  • Magnetic Pull
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome