1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Micrometers/
  4. Micrometer Sets
SXTA Metric Bore Micrometer Sets

SXTA Metric Bore Micrometer Sets


4 Variants From
£1,799.99

Inc VAT (20%)

See 4 Product Variants
£1,799.99

Description

Economical range of mechanical three point micrometers with XT (extended travel) feature on all models between 6 - 200mm capacity. This allows a wide measurement range without the need to change anvils. Both the measuring head and setting ring are UKAS calibrated (6 - 200mm range only). Blind bore measurements are available above 12.5mm. Tungsten carbide measuring faces on all 3-point heads from 12.5mm. (Micrometers with inch setting rings are available on request.)
Graduation 2-6mm: 0.001mm, 6-300mm: 0.005mm

Feature Attributes

System of Measurement:

Metric

Set Type:

Bore

Includes:

Individual Instruments,Setting Rings,Wooden Case

Display Type:

Analogue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome