113 True Root Mean Square Multimeter

113 True Root Mean Square Multimeter

Order Code: ZT1017904X

£163.99 Inc VAT (20%)


Description

The Fluke 113 Digital Multimeter gives users the means to quickly and easily do basic meter set and reconnect testing. This meter is simple-to-use and has the features needed to repair most electrical problems. Using the Fluke VCHEK™ LoZ low impedance measurement function, users can simultaneously test for voltage or continuity. The Min/Max function lets you record signal fluctuations. The Fluke 113 can perform diode tests, and also provides both auto and manual ranging capabilities. With features such as conformance to the latest safety standards, backlight, and a much larger display that's easier to view, this meter is a must have for every toolbox.

Voltage:
Range: 6V to 600V
Resolution : 0.001V to 0.1V
Accuracy:
DC, 45 to 500 Hz:2.0 % + 3
500 Hz to 1 kHz: 4.0 % + 3

Diode test 4
Range 2.000 V
Resolution 0.001 V
Accuracy 2.0 % + 3

Continuity4
Accuracy Beeper on < 20 Ω, off > 250 Ω; detects opens or shorts of 500 μs or longer

Ω4
Range
600.0 Ω
6.000 kΩ
60.00 kΩ

Resolution
0.1 Ω
0.001 kΩ
0.01 kΩ

Accuracy
0.9 % + 2
0.9 % + 1
0.9 % + 1

Capacitance4
Range: 1000 nF to 9999 μF
Resolution: 1 nF to 1 μF
Accuracy:1.9 % + 2
100 μF - 1000 μF: 1.9 % + 2
> 1000 μF: 5 % + 20

Notes:
1 All VChek voltage ranges are specified from 60 counts to 100 % of range. Because inputs below 60 counts are not specified, it is possible and normal for this and other True-RMS meters to display non-zero readings when the test leads are disconnected from a circuit or are shorted together.
2 Crest factor of ≤ 3 at 4000 counts, decreasing linearly to 1.5 at full scale.
3 Minimum measureable input in VCHEK autorange is 3 V dc. For measurements below 3 V dc, push Range button twice to get to 6 V dc manual range.
4 After measuring voltage, a wait time of 1 minute is required to maintain accuracy of ohms, capacitance, diode test, and continuity.

See full description
Specifications for 113 True Root Mean Square Multimeter
  • Weight
    404g
  • Max. DC Voltage
    600V
  • Max. AC Voltage
    600V
  • Additional Features
    the Optional Tpak Magnetic Hanger Allows the User Hands-Free Flexibility
    True-rms for Accurate Ac Measurements on Non-linear Loads
    Diode Test for Testing General-purpose Germanium, Silicon, and Power Diodes
  • Includes
    One 9V Battery
    TL75 Test Leads
    Fluke 113 Utility Multimeter
    Printed Users Manual
  • MFR Part No.
    3088053

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome