115 Auto Ranging Multimeter

115 Auto Ranging Multimeter

Order Code: ZT1017861X

£269.99 Inc VAT (20%)


Description

115
Used for a wide variety of electrical and electronic testing applications. This true-rms meter provides easy one handed operation in a compact package.
Voltage max: 600V AC/DC.
Current max: 20A DC.
Capacitance max: 1000mF.
Frequency max: 50kHz.
Continuity: 600W.
Diode test: 2V.
Safety rating: Cat III 600V.

See full description
Specifications for 115 Auto Ranging Multimeter
  • Weight
    550g
  • Max. DC Current
    10A
  • Max. AC Voltage
    600V
  • Includes
    4 mm Silicone Test Lead Set
    Holster
    Installed 9 V Battery
    User Manual
  • MFR Part No.
    115
  • Max. DC Voltage
    600V
  • Additional Features
    Min/Max/Average to Record Signal Fluctuations
    Resistance and Continuity
  • Max. AC Current
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome