6 in 1 Digital Multimeter with Environmental Tester
0
1
2
3
4

6 in 1 Digital Multimeter with Environmental Tester

Order Code: ZT1046231P

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

This meter replaces 6 traditional meters to make your work simpler and more efficient. This newly designed digital light-weight device gives you long-lasting power with accurate measurements.

• 6-in-1 Multi-function includes:
• Multimeter.
• Light meter.
• Sound Level.
• Humidity meter.
• Temperature meter.
• NCV Indicator.

See full description
Specifications for 6 in 1 Digital Multimeter with Environmental Tester
  • Includes
    Frequency
    Diode and Continuity Test
    Duty Cycle
    DCV; DCA
    ACV; ACA
    Resistance
    Capacitance
  • Max. DC Voltage
    600V
  • Max. DC Current
    10A
  • Additional Features
    Double Molded Housing
    Display Counts: 4000 Digits
    Auto Power Off
    Data Hold and Relative Function
    Auto Ranging
  • Weight
    342g
  • Max. AC Voltage
    600V
  • MFR Part No.
    DT-61
  • Max. AC Current
    10A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome