AC/DC Compact Digital Multimeter
0
1
2
3

AC/DC Compact Digital Multimeter

Order Code: ZT1046232P

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%

Order by 12pm, get it Tomorrow

Description

The OXFORD DT-660 AC/DC Compact Digital Multimeter is ideal for precise electrical measurements in troubleshooting, electronic testing, DIY projects, and education. It measures AC/DC voltage, current, and resistance with manual ranging for greater control and a data hold function for easy reading. Its compact, portable design ensures convenience, while the robust safety features provide peace of mind during use. Perfect for professionals and hobbyists, this multimeter offers reliability, accuracy, and ease of use, making it an essential tool for any electrical work.

Features and Benefits
• Manual ranging for greater control
• Data hold function for easy reading
• Measures AC/DC voltage, current, and resistance
• Compact and portable design for convenience
• Robust safety features for secure operation

See full description
Specifications for AC/DC Compact Digital Multimeter
  • Max. DC Current
    10A
  • MFR Part No.
    DT-660
  • Max. AC Current
    10A
  • Max. DC Voltage
    600V
  • Max. AC Voltage
    600V
  • Weight
    200g
  • Additional Features
    Data Hold
    Safety Design
    Manual Ranging

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome