Hi-Accuracy/Hi-Performance Digital Multimeter

Hi-Accuracy/Hi-Performance Digital Multimeter

Order Code: ZT1046236P

£30.99 Inc VAT (20%)
£31.993% off


Description

Oxford Precision DT-2008 digital multimeter features a large backlight LCD display for direct measuring of capacitance, voltage, current, resistance, continuity and temperature. Ideal for electrical troubleshooting and straightforward environmental testing in residential and commercial environments.

Features and Benefits
• Extra large display for high visibility in any situation
• Integrated tilt stand for hands free operation
• Hold function temporarily stores readings on screen giving you time to record data
• Compact and handheld with hard shell for extra protection against drops and falls

Specification
• AC/DC voltage: 700V and 1000V.
• AC/DC current: 20A.
• Resistance: 20MΩ.
• Capacitance: 200μF.
• Frequency: 20kHz.
• Temperature: 760℃ / 1400℉.
• Diode Check: Open Voltage 2.8 V dc.
• Continuity Test: Threshold 30Ω.
• Dimensions: 195mm x 92mm x 38mm
• Weight: 380g.

See full description
Specifications for Hi-Accuracy/Hi-Performance Digital Multimeter
  • Max. DC Current
    20A
  • Max. AC Voltage
    700V
  • Includes
    Full Ranges of Protection
    Type K Thermocouple
    Double Molded Plastic Housing
    Test Leads
  • Additional Features
    Dimensions: 195mm x 92mm x 38mm
  • Max. DC Voltage
    1000V
  • MFR Part No.
    DT-2008
  • Weight
    380g
  • Max. AC Current
    20A
Product Reviews -
10 months ago by Paul
Versatile multi-meter with rugged construction. Seems to be fairy accurate. Would benefit from interchangeable probe set.

2 years ago by George
A good product which seems to be well made. It would have got the 5th star if it had come with a battery!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome