Rolling Ruler 300mm 100411018

Rolling Ruler 300mm 100411018

Order Code: ZT1549234S

£6.99 Inc VAT (20%)


Description

Providing a universal drawing tool for parallel lines, hatching, circles etc. the Linex Rolling Ruler is great for use by all ages and professions. Featuring a 30cm length, this ruler provides you with a great width that is perfect for use with a range of tasks. The double design of this ruler includes metric and imperial measurements, for your convenience.
Ideal for use by all ages and professions
Features 180 degree protractor
Includes conversion formulas and handy figures
Supplied in individual box
Size: 300mm

See full description
Specifications for Rolling Ruler 300mm 100411018
  • MFR Part No.
    LX24410
  • Product Type
    Rolling Ruler
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome