Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermocouple Thermometers
Universal Replacement Thermocouple 900mm
By Securplumb
Order Code:
ZT4946726S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermocouple-thermometers/universal-replacement-thermocouple-900mm/p/ZT4946726S
Add to quotation
View all Thermocouple Thermometers
Description
Securplumb Universal Replacement Thermocouple 900mm 106478
Tags:
#BulkDiscount
Specifications
Specifications for Universal Replacement Thermocouple 900mm
Product Type
Replacement Thermocouple
Length
900mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome