DT173 Single Input K Type Digital Thermometer

DT173 Single Input K Type Digital Thermometer

Order Code: ZT3145104S

£99.99 Inc VAT (20%)


Description

Designed to measure equipment and systems temperatures, the digital thermometer from Martindale Electric® is compact and durable for use in a range of environments.

Features and Benefits
• Delivers a wide temperature range between -200°C to 1372°C
• Supplied with a holster for convenient transport and access when required
• Integrated stand for operator convenience
• K-type thermomcouple allows for use with other K-Type probes, including clamp, air and surface probes (DT175 model features two K-type thermocouples)
• Displays in either °C or °F to suit operator requirements
• MIN/MAX/AVG mode allows for recording extreme readings over long periods

Typical Applications
• Heating
• Industrial Maintenance

Standards
• BS EN 31326-1

See full description
Specifications for DT173 Single Input K Type Digital Thermometer
  • Additional Features
    Single Input
  • Size
    L160 x W83 x D38mm
  • MFR Part No.
    DT173
  • Resolution
    0.1°C
  • Accuracy
    2.2°C
  • Weight
    240g
  • Thermometer Type
    Contact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome