Food Safety Infrared Thermometer
0
1

Food Safety Infrared Thermometer

Order Code: ZT1046222P

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.995%
10 +£35.9910%


Description

The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.
The Thermometer will measure the surface and inside temperature of an object.
It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.

Features and Benefits:
• Built-in fold-out probe for measuring internal food temperature.
• MIN/MAX temperature display for quick reference.
• Small modern housing design.

See full description
Specifications for Food Safety Infrared Thermometer
  • Additional Features
    IR Measurement Distance to Spot ratio (D/S): 4:1
    Measurement Response Time:<500ms
    Resolution: 0.1
    Repeatability Accuracy: <1°C
    Response time: Less than 500 ms
  • Accuracy: Probe
    0 to 280°°C
  • Infrared Temperature Range
    -40° to 280°°C
  • Includes
    2 x AA Batteries
    Food Safety Infrared Thermometer
  • Probe Temperature Range
    -40° to 230°°C
  • Battery Type
    2 x 1.5C AA
  • Weight
    180g
  • Accuracy: Infrared
    -40 to 20°°C
    20 to 280°°C
  • Display Type
    Backlit LCD
  • Size
    50x67x185mm
  • MFR Part No.
    IR-95
  • Ingress Protection Rating (IP Rating)
    65 - Waterproof

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome