Laser Temp 301 Infrared Thermometer

Laser Temp 301 Infrared Thermometer

Order Code: ZT1017831X

£169.99 Inc VAT (20%)


Description

Laser Temp 301 Specification:
Spectral response: 8-4mm
Optical: D.S : 30:1 (50mm at 1500mm)
Response time: Less than 1 second
Temperature range: From -50 to +850C
Accuracy\*:
From -50 to -20C : plus/minus 5C
From -20 to +200C : plus/minus 1.5% of reading plus/minus 2C
From +200 to +538 C : plus/minus 2% of reading plus/minus 2C
From +538 to +850C : plus/minus 3.5% of reading plus/minus 5C
Display resolution: 0.1C
Emissivity: Adjustable from 0.10 to 1.00 (pre-set at 0.95)
Over range indication: Display indication : -0L for a negative, over range, 0L for a positive over range.
Laser sighting: Wavelength : 630-670nm Output < 1mW, Class 2 (II)
Positive or negative temperature indication: Automatic (no indication for a positive
temperature) (-) sign for a negative temperature.
Display: 4 digits with LCD backlighted display.
Auto-extinction: Automatic after 7 seconds of inactivity.
High/low alarm: Flashing signal on display and beep signal with adjustable thresholds.
Power supply: Alkaline 9V battery.
Autonomy: 38h (inactive laser and backlight) 15 h (active laser and backlight)
Use temperature: From 0 to +50C.
Storage temperature: From -20C to +60C.
Relative humidity: From 10% to 90%RH in operating mode and >80%RH in storage.
Dimensions: 175x110x45mm.
Weight: 230g (included battery).
Memory: 20 temperature values with unit of measurement (C or F).
Make sure that the target is larger than the size of the laser sighting.

K thermocouple probe features
Temperature range: From -40 to +400C
Display range: From -50 to +1370C
Resolution: 0.1C
Accuracy: plus/minus 1.5% of reading plus/minus 3C
Cable length:1m

\*Accuracy for an ambient temperature from 18 to 28C (with a relative humidity lower
than 80% RH)

See full description
Specifications for Laser Temp 301 Infrared Thermometer
  • Weight
    230g
  • MFR Part No.
    LASER TEMP 301
  • Battery Type
    9V
  • Display Type
    Backlit LCD
  • Includes
    Case with Carrier for Belt
    User Manual
    K Thermocouple Probe
    Protective Pouch
  • Additional Features
    Internal Memory Able to Record Up to 20 Measurements
    Automatic Switch-Off to Maximise Its Useful Life
    Simple to Use
    Extremely Quick Measurements

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome