Inc VAT (20%)
Metric & Inch Reading - Graduation: 0.02mm/0.001"
Thumb wheel and locknut with fine adjustment. Round measuring faces for accurate ID measurement. Satin chrome finish with clear easy read graduations.
Additional Features:
Fine Adjustment Aids Slider Positioning,The Jaws Have Round Measuring Faces for Accurate Inside Diameter (id) Measurement
Graduation:
0.02 mm
Material:
Stainless Steel
Measures:
External,Internal
System of Measurement:
Imperial,Metric
Caliper Type:
Vernier Calipers
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy