Inc VAT (20%)
A simple to use, low cost vibration meter that records, analyses and displays vibration
signals on a colour screen at the push of a button. Overall vibration values are
displayed with colour coded alarm levels for ISO values and bearing condition.
The fully dynamic cursor displays frequency and amplitude values.
Colour coded frequency band alarms based on run speed can be displayed to
diagnose machine faults such as balance, alignment and looseness.
Readings are easily saved and recalled with all alarm levels and settings
stored in non-volatile flash memory. Run speed and machine type are entered
with the simple to use set-up wizard.
Size: 200 mm x 60mm x 26mm.
Weight: 280g (not including magnet).
Environmental: water, sand and dust: IP67 waterproof,
operating: 0°C to 50°C, storage: -20°C to 70°C.
Power supply: 2x AA batteries.
Displayed frequency units: Hertz (Hz), RPM or CPM.
Input range: +/- 50g.
Dynamic range: 72 dB (0.05g resolution).
VA diagnostic bands (RPM = run speed):
Unbalance 1x RPM.
Misalignment 2x RPM.
Looseness 3x RPM.
Accessories: screw in probe tip (1/4" UNF 28).
Nylon carrying case.
Options: accelerometer mounting magnet.
Extended probe tip (stinger).
Weight:
28 kg
Size:
200x60x26 mm
Colour:
Yellow
Includes:
Carrying Case
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy