PRO12 Volt Stick

PRO12 Volt Stick

Order Code: ZT1017938X

£45.99 Inc VAT (20%)


Description

PRO12
An instant tester for safely checking the presence of an AC voltage, without making any disconnections in cables, wall sockets, fuses, circuit breakers, junction boxes, etc. Indicator tip illuminates on detection of AC voltage. Features a unique ‘shielded’ forktip. Cables and connections can easily be checked in low voltage equipment too.

Specifications for PRO12 Volt Stick
  • Depth
    18mm
  • Weight
    35g
  • Maximum Voltage Sensed
    600V
  • Indication
    Visual
  • Battery Type
    2 x AAA (LR03)
  • MFR Part No.
    PRO12
  • Length
    145mm
  • Minimum Voltage Sensed
    12V
  • Safety Rating
    Cat III 1000V
  • Width
    18mm
  • Includes
    2 x AAA (LR03) batteries

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome