1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Weigh Scales
1000 Series - V12P - Compact Scales

1000 Series - V12P - Compact Scales


Select
See all variants from
£169.99Inc VAT (20%)

See all variants from £169.99

Description

With a food-safe design that is NSF-certified and supports a HACCP system, the Valor 1000 Series is a reliable choice for general food weighing. Easy-to-operate Valor 1000 scales feature two-button operation, a large backlit LCD display and up to 1,500-hour battery life.

Design Features: External digital calibration software, integrated level bubble and adjustable feet, selectable weighing units
Application: Weighing
Display: LCD with white backlight (dual display for T models)
Operation: D-cell alkaline battery or power adapter
Communication : Optional RS232
Construction: ABS housing, plastic or stainless steel pan, carry handles

See full description

Feature Attributes

Display Type:
LCD with white backlight (dual display for T models)
Width:
260 mm
Units of Measurement:
Gram, Kilogram, Ounce, Pound, Pound:Ounce
Power Output:
4 D (LR20) Batteries (Included), AC Adapter (Not Included), Rechargeable Battery (Not Included)
Weight:
2.88 kg
Type:
Weighing
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome