311 Electronic Office Scales

311 Electronic Office Scales

Order Code: ZT1017615X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£31.956%
10 +£29.9112%


Description

This simple weight-only electronic scale is perfect for letter and small parcel mail to ensure correct postage without overpayment. Includes On/Tare, Off and Units buttons. Displays weight in lb/oz, kg/g. The low profile design is easy to use and store. Uses 4 AA batteries (included).

• Display – LCD display with 15 mm (0.6") high digits
• Power – 4xAA batteries (included)
• Operator Keys – On/Tare, Off, Units
• Platform Dimension – 149mm diameter
• Accuracy – 0.1% of full scale
• Capacity – 5000g x 1g (11 lb x 0.1 oz)
• Construction – ABS plastic injection molded case and platter

See full description
Specifications for 311 Electronic Office Scales
  • Resolution
    1g
  • Capacity
    5kg
  • Includes
    4 x AA Batteries
  • Material
    Plastic
  • Type
    Weighing Scales
  • Additional Features
    Tare Function

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome