Inc VAT (20%)
The OHAUS Valor 4000 water resistant food scale raises the bar and sets a new industry standard with the winning combination of touchless operations, speed, and durability. Available in both stainless steel and plastic housing designs, Valor 4000 offers large LED front and rear displays, food safety and legal for trade approvals and puncture resistant keypads, making it the premier scale for use in dry or washdown environments.
Design Features: Auto-close power jack cover, menu and mode setup navigation prompts on keys, transportation handle
Application: Weighing, Percent Weighing, Checkweighing, Accumulation
Display: Dual light emitting diode (LED) displays
Operation: AC adapter (included) or rechargeable battery (included)Constructions: ABS housing with stainless steel platform (PW), stainless steel housing and platform (XW), illuminated up-front level indicator, rear touchless sensor
Units of Measurement:
Gram, Kilogram,
Display Type:
Dual light emitting diode (LED) displays
Power Output:
AC Adapter (Included), Rechargeable Battery (Included)
Type:
Weighing, Percent Weighing, Checkweighing, Accumulation
Platform Width:
242 mm
Protection Rating:
IPX8
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy