1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Weigh Scales
5000 Series Washdown Floor Platforms

5000 Series Washdown Floor Platforms


Select
Select
See all variants from
£2,999.99

Inc VAT (20%)

Up to 5.5% off

See all variants from £2,999.99

Description

The OHAUS next generation Defender 5000 Series Floor Platform is a solid lineup of floor and pit mount platforms that do not compromise on quality for industrial applications. Powered by four stainless steel IP68 hermetically sealed load cells that will withstand years of daily usage in industrial environments, these platforms offer a unique combination of affordability, versatility and quality that your company can depend on for years and years.

Design Features: Structural channel bracing and pendulum design feet with removable rubber cap
Constructions: Bead blasted stainless steel platform, IP67 stainless steel junction box with top access, IP68 OIML R60 electro-polished stainless steel load cells

See full description

Feature Attributes

Height:

90 mm

Protection Rating:

IP67

Platform Construction:

Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome