Bct Label Printing Counting Scale


£799.99 Inc VAT (20%)

See 6 Product Variants
£799.99

Description

BCT Label Printing Counting Scale

BCT advanced label printing scales offer a removable, easy-to-clean stainless-steel platform, providing an excellent value for industrial counting tasks. Store and recall up to 1006 PLUs or piece weights to improve efficiency in production or warehouse applications. The BCT features a built-in printer that prints weight, QR codes, bar codes and labels, which can be customized on a computer using the included software. Choose from two platform sizes to meet the demands of inventory tasks, batching, shipping and receiving. RS-232 interface provides speedy connection to computers and printers.

Features:
• Vivid, backlit LCD easily visible in any lighting conditions
• Programmable backlight can be set to "always on", "always off" or "light only when weighing"
• Adjustable levelling feet help optimise setup
• Colour-coded keys facilitate quick recognition of the most frequently used buttons
• Large, grade 304 stainless steel pan allows easy cleaning
• RS-232 interface is available to provide speedy connection to computers and printers
• Rugged construction stands up to industrial use
• Sealed keypad protects against dirt and spills
• Built in printer can print weight, QR codes, bar codes and labels in numerous languages
• Parts counting with freely selectable sample sizes
• Parts counting optimisation automatically refines piece weight as parts are added
• Zero-tracking feature ensures display returns to zero reading
• Selectable digital filtering helps minimise effects of vibration and disturbances
• Easy label creation/editing is possible on a computer using the included software
• Rechargeable battery included for operation almost anywhere
• Programmable auto power-off to save energy

See full description

Feature Attributes

Platform Material:
Stainless Steel
Interface:
RS-232

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome