Count 3000 Series Counting Scales

Count 3000 Series Counting Scales


Select
Select
£499.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £499.99

Description

The multipurpose Ranger Count 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With weighing, parts counting, check counting, and accumulation functions, Ranger Count 3000 is the ideal scale to meet many industrial counting needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger Count 3000 to a class of its own.

Design Features: 30 item library, 210 hours of battery life, 3 LED checkweighing lights with selectable operation and audible signal settings, auto tare, selectable environmental and auto-print settings, auto shut-off, optional 2nd scale input
Application: Weighing, Parts Counting with Auto Optimization, Checkweighing, Accumulation
Display: 3 window backlit liquid crystal display (LCD), 3 color checkweighing LEDs
Operation: AC power (included) or rechargeable battery (included)
Communication : Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately)
Construction: ABS housing, stainless steel platform, numeric keypad, menu lock switch, up front level indicator, transportation handle

See full description

Feature Attributes

Display Type:
3 window backlit liquid crystal display (LCD), 3 color checkweighing LEDs
Power Output:
AC Power (Included), Rechargeable Battery (Included)
Type:
Weighing, Parts Counting with Auto Optimization, Checkweighing, Accumulation
Platform Width:
3 mm
Platform Construction:
Stainless Steel
Key Features:
Battery, LFT
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome