Count 4000 Series Counting Scales

Count 4000 Series Counting Scales


Select
£709.99 Inc VAT (20%)
Up to 7% off


See all variants from £709.99

Description

Ranger Count 4000 is the ideal tool for tough industrial counting jobs that require durability and accuracy at a great value. Portable with die-cast metal housing and a rechargeable battery, this scale is equipped with weighing, parts counting, check counting, and accumulation functions, and can produce results for a variety of industrial weighing, counting, and measurement needs.

Design Features: Cast Aluminum Housing, stainless steel platform, sealed front panel, menu lockswitch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low battery indicator, auto shut-off, auto tare
Application: Weighing, Parts Counting with Auto Optimization, Checkweighing, Accumulation
Display: 3 window backlit liquid crystal display (LCD), 3 color checkweighing LEDs
Operation: AC power (included) or rechargeable battery (included)
Communication : Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately)
Construction: Rugged Cast Aluminum Housing, Stainless Steel Platform

See full description

Feature Attributes

Display Type:
3 window backlit liquid crystal display (LCD), 3 color checkweighing LEDs
Power Output:
AC Power (Included), Rechargeable Battery (Included)
Type:
Weighing, Parts Counting with Auto Optimization, Checkweighing, Accumulation
Platform Width:
3 mm
Second Scale Input:
Yes
Platform Construction:
Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome