1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Weigh Scales
General Purpose Weigh & Count Scales
0
1

General Purpose Weigh & Count Scales


Select
See all variants from
£469.99Inc VAT (20%)

See all variants from £469.99

Description

The Salter Brecknell B140 scales are a totally portable machines, ideal for use in applications where mains power is not available. The red LED display makes it ideal for use in poorly lit areas. The B140 is a self-contained unit powered by an internal rechargeable battery with a 20 hour battery life between recharges. Alternatively the machine can be powered direct from mains via the 12V AC adaptor included.

Feature Attributes

MFR Part No.:
B140
Height:
13 mm
Includes:
Power Adapter
Length:
292 mm
Material:
Plastic,Stainless Steel
Type:
Digital Scales
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome