1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Weigh Scales
Luna Precision Balance Internal Calibration Model

Luna Precision Balance Internal Calibration Model


See all variants from
£799.99

Inc VAT (20%)

Up to 4.5% off
See all variants from £799.99

Description

Luna Precision Balance

Featuring a wide selection of capacities and readabilities, Luna precision balances can meet the diverse weighing needs in a variety of labs. The Luna range offers improved performance for faster, more accurate readings. Luna combines durability and performance in a stylish design, with an LCD that delivers results in large 24mm digits in white on a black background. Suitable for international use, Luna provides a useful multilingual text and display capability. RS-232 and USB connections allow speedy connection with computers and printers to transmit results. Designed to tolerate demanding lab tasks, Luna is constructed with easy-to-clean ABS plastic construction and a durable grade 304 stainless steel pan.

Features:
• Vivid, backlit LCD easily visible in any lighting conditions
• Colour-coded keys facilitate quick recognition of the most frequently used buttons
• Level indicator and adjustable feet ensure proper balance setup for optimum weighing results
• Security slot for optional Kensington-type lock and cable to help prevent theft
• Large, grade 304 stainless steel pan allows easy cleaning
• Sealed keypad protects against dirt and spills
• USB and RS-232 interfaces provide speedy communication with computers and printers
• External calibration allows for verification and adjustment with weights
• Multilingual display allows use in many different countries
• Parts counting with pre-set sample sizes
• Printouts include date and time for data tracking within Good Laboratory Practices (GLP) guidelines
• Selectable digital filtering for animal/dynamic weighing enables consistent results for moving subjects
• Auto power-off to save energy
• AC adapter included

See full description

Feature Attributes

Display Type:

LCD

Material:

ABS Plastic

Product Type:

Precision Balance

Power Supply:

AC Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome