Inc VAT (20%)
Moisture affects everything we use on a daily basis. Therefore, in many cases it is important to be able to accurately determine the moisture content of samples. Equipped to handle routine and sophisticated measurements, our flagship moisture analyzer MB120 makes the whole process faster, easier, and more efficient. The MB120 allows you to analyze more samples, access saved data, and spend less time prepping and more time putting your results to work.
Design Features: Seven shut-off criteria (manual, timed, autofree %/s, autofree mg/s, A30, A60 and A90), four drying profiles (standard, fast, ramp and step), storage up to 100 methods and 1000 test results for all methods, user guide, 40°C to 230°C heating temperature range (1°C increments), 14 operational languages
Application: Percent Moisture Determination, Percent Moisture Regain Determination, Percent Solid Determination, Weighing
Display: 4.3" TFT color touchscreen display
Operation: Power cord (included)
Communication : RS232 with GLP/GMP data output, USB Host and USB Device (included)
Construction: Metal base, ABS top housing, halogen heat source, stainless steel pan support, stainless steel pan handler, in-use cover
Operation:
Power Cord (Included)
Pan Diameter:
90 mm
Inuse Cover:
Included
Usage:
Industrial
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy