Inc VAT (20%)
PMB Moisture Balance
With outstanding connectivity and rapid test time, PMB moisture analysers offer the top value in their class. An automatic test-setting function enables easy recall for frequent testing of the same material without additional user programming. USB and RS-232 interfaces let you connect the PMB to a computer or printer. Store results and test programs for future reference with a USB memory stick or PMB’s built- in memories. Three heating options offer the flexibility to customise test methods and temperatures. PMB helps free up time for busy lab professionals by allowing them to quickly perform moisture analysis and share test results easily with colleagues.
Features:
• Vivid, backlit LCD easily visible in any lighting conditions
• Programmable backlight can be set to "always on", "always off" or "light only when weighing"
• Capacity tracker built into display for easily monitoring possible overloads
• Scratch-resistant aluminum housing protects internal components
• Colour-coded keys facilitate quick recognition of the most frequently used buttons
• Pan lifter allows easy placement and removal of samples
• RS-232 interface is available to provide speedy connection to computers and printers
• USB host for memory card and USB I/O interface
• USB interface included for data communication
• Temperature range 50°C to 160°C in one-degree increments
• Three settings for heating sample include ramp-up, stepped temperatures and single temperature
• Seven preset drying modes allow test routines for several products
• Audible overload alarm warns when capacity is exceeded
• Testing can be set to start automatically when lid closes
• Calibration for temperature and weight
• Multilingual display allows use in many different countries
• Quick and easy configuration using the keypad
• Zero-tracking feature ensures display returns to zero reading
• Internal memory stores 49 different receipes and up to 99 test results, and additional test results and settings can be stored on a flash drive
• Mains power cord
Display Type:
Backlit LCD
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy