Inc VAT (20%)
OHAUS raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.operation.
Design Features: Menu and calibration lock switch, mechanical and software overload/underload protection, stability indicator, low battery indicator, auto shut-off, user-selectable print options, user-selectable communication settings
Application: Weighing, Parts Counting, Percent Weighing, Checkweighing
Display: Liquid Crystal Display (LCD) with backlight
Operation: AC adapter (included) or 4 C batteries (not included)
Communication : RS232, USB, or Ethernet (available as accessories)
Construction: ABS housing, stainless steel pan, transportation lock, slip-resistant and adjustable feet, leveling bubble
Display Type:
Liquid Crystal Display (LCD) with Backlight
Type:
Weighing, Parts Counting, Percent Weighing, Checkweighing
Power Output:
4 C (LR14) Batteries (Not Included), AC Adapter (Included)
Pan Construction:
Stainless Steel
Inuse Cover:
No
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy