T-Mech Heavy Duty Postal Scales
0
1
2
3
4
5

T-Mech Heavy Duty Postal Scales

Order Code: ZT3960598S

£69.99 Inc VAT (20%)
£79.9912.5% off


Description

The T-Mech heavy duty postal scales are the ideal electronic weighing scale for businesses small and large, online sellers and manufacturers. Suited for measuring the weight of small, medium and large postal items, this digital weighing device is low profile and gives accurate readings on the digital LCD display.

Whether you're measuring small, medium or large postal items, this digital postal scale device will give you a super accurate reading on its clear LED display.

Heavy Duty Postal Scale Features


* Electronic heavy duty postal scales with stainless steel weighing platform
* Includes FREE mains adaptor with 13A 3 pin UK plug
* Weighs a range of postal items - parcels, packages and boxes
* Measures in kilograms or pounds
* Weighs up to 200kg in 50g increments or 440lbs in 0.1lb increments
* Tare function - sets the display to zero, this is perfect for weighing items in a container allowing you to gain an accurate weight of the contents
* 4 feet provide support and increase stability
* Remote indicator display with fold out stand
* LCD screen can be backlit for clearer viewing
* Powered by the included mains adaptor or 4 x AA (1.5V) batteries (not included)
* Ideal for use in an office, warehouse or even the home
* FREE 12 month electrical warranty With such a large maximum capacity of 200kg/440lbs and a stainless steel weighing platform measuring approximately 41cm wide and 36cm deep, you can measure the weight of different postal items including packages, parcels and boxes.

For simple operation, the heavy duty digital postal scales can be used on the floor or a flat surface to easily place your postage item. The remote indicator can then be positioned for your personal requirements using the fold down stand and the LCD display may be backlit for easier viewing.

The platform postal scales are compatible with both mains and battery power, the included mains cable can be plugged into a power supply or 4 x AA (1.5V) batteries (not included) can be installed; this allows the device to be positioned or moved freely depending on your set up.

Postal Platform Scale Specifications:


* Dimensions: 41cm wide x 36cm deep x 4.5cm high
* Capacity: 0 - 200kg x 0.05kg/0 - 440lb x 0.1lb
* Maximum capacity: 200kg/440lb
* Measuring units: kg (kilograms) and lb (pounds)
* Plug: 13 amp 3 pin UK plug

See full description
Specifications for T-Mech Heavy Duty Postal Scales
  • Display Type
    LCD
  • Material
    Stainless Steel
  • Product Type
    Heavy Duty Postal Scales

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome