1. Power Transmission & Flow Control/
  2. Fluids & Lubricants/
  3. Corrosion Inhibitors
Anti-Corrosion Tapes
0
1

Anti-Corrosion Tapes


3 Variants From
£6.99

Inc VAT (20%)

Up to 4% off
See 3 Product Variants
£6.99

Description

Self-adhesive petrolatum tape. British Gas approved. Requires minimal preparation. Flexible. Effective for long term sealing and protection.

Features and Benefits
• Corrosion protection for oil, gas, water
• Resistant to mineral acids, alkalis, salts and bacterial attacks
• Remains flexible and highly impermeable to water vapour
• Long term service and shelf life

Typical Applications
• Ideal for temporary sealing of fractured mains
• Buried or exposed pipework, fittings, valves & flanges
• Sealing leaking toilet connectors and waste pipes

Certifications
• Conforms to British Gas Standard BG/PS/CW2.

See full description

Feature Attributes

Tape Thickness:

1.15 mm

Resistance Features:

Waterproof

Colour:

Green

Length:

10 m

Standards Met:

British Gas Standard BG/PS/CW2.

Material:

Grease Impregnated Petrolatum Tape

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome