1. Office Supplies & Packaging/
  2. Writing & Graphic Supplies/
  3. Pens/
  4. Ballpoint Pens
Atlantis Premium Ballpoint Pens
0
1
2

Atlantis Premium Ballpoint Pens


Select
See all variants from
£11.99Inc VAT (20%)

See all variants from £11.99

Description

Smoother, Easy Glide System™. Metal clip. Retractable. Pack of 12. Medium point: 1.0mm.

Feature Attributes

Refill Type:
Non-Refillable
Pen Type:
Permanent
Tip Size:
Meduim
Line Width:
0.4 mm
Retractable:
Retractable
Nib Size:
1 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome