Ballpoint Pen Medium Red (Pack of 50) KF26041

Ballpoint Pen Medium Red (Pack of 50) KF26041

Order Code: ZT4175590S

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%


Description

Choose this pack of 50 Q-Connect Medium Ballpoint Pens for affordable, high quality writing. Perfect for use in homes, offices and schools, with smooth-flowing ink that lasts. The medium nib, made from tough tungsten carbide, is ideal for general handwriting and drawing with bold lines. The long-lasting red ink is designed for frequent note-taking and colour coding, and the cap is ventilated for extra safety. This pack contains 50 red pens.
Medium tip ballpoint pens for quality writing
Provides you with smooth and flowing writing that looks fantastic
Designed to prevent ink leakage
Tungsten nib gives consistent quality
Ergonomic barrel is perfect for long use
Writes up to 2km
Medium nib for 0.7mm line width
Ventilated cap for safety
Barrel colour: Clear
Ink colour: Red
Pack of 50

See full description
Specifications for Ballpoint Pen Medium Red (Pack of 50) KF26041
  • Barrel Colour
    Clear
  • Pack Quantity
    50
  • Ink Colour
    Red
  • Product Type
    Ballpoint Pen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome